Rubber hose Powder Food Spiral, roll=40m, I.D. 150x9

  • ERIKS:11263945
Image 1
Image 2
Image 1
Image 2
Save to list

€345.15/ meterexcl. VAT

€417.63incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 18/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€477.90

-

20+

€424.80

11.11%

40+

€345.15

27.78%

80+

€292.05

38.89%

120+

€238.95

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Powder Food Spiral
Internal diameter
150 mm
Wall thickness
9 mm
Outer Diameter
168 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
950 mm
Roll length
40 m
Material of inner wall
NBR2
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
Yes