Rubber hose Powder Food, roll=40m, I.D. 63x7,5

  • ERIKS:11310761
Image 1
Save to list

€173.23/ meterexcl. VAT

€209.61incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 18/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€239.85

-

20+

€213.20

11.11%

40+

€173.23

27.78%

80+

€146.57

38.89%

120+

€119.93

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Powder Food
Internal diameter
63 mm
Wall thickness
7.5 mm
Outer Diameter
78 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Minimum bending radius
525 mm
Roll length
40 m
Material of inner wall
NBR2
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
Yes