Rubber hose Powder Food, roll=40m, I.D. 125x12

  • ERIKS:11261671
Image 1
Save to list

€344.50/ meterexcl. VAT

€416.85incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 18/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€477.00

-

20+

€424.00

11.11%

40+

€344.50

27.78%

80+

€291.50

38.89%

120+

€238.50

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Powder Food
Internal diameter
125 mm
Wall thickness
12 mm
Outer Diameter
149 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Minimum bending radius
950 mm
Roll length
40 m
Weight
6.45 kg/m
Material of inner wall
NBR2
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
Yes