
€243.50/ meterexcl. VAT
€294.64incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 17/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERISTARCH |
Internal diameter | 125 mm |
Wall thickness | 10 mm |
Outer Diameter | 145 mm |
Maximum operating pressure | 4 bar |
Minimum burst pressure | 12 bar |
Minimum bending radius | 955 mm |
Roll length | 20 m |
Material of inner wall | NR/SBR |
Temperature range | from -30 to 70 °C |
Static wire | Yes |