
€187.00/ meterexcl. VAT
€226.27incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERISTARCH |
Internal diameter | 100 mm |
Wall thickness | 8 mm |
Outer Diameter | 116 mm |
Maximum operating pressure | 4 bar |
Minimum burst pressure | 12 bar |
Minimum bending radius | 760 mm |
Roll length | 20 m |
Material of inner wall | NR/SBR |
Temperature range | from -30 to 70 °C |
Static wire | Yes |