Rubber hose Blue Star, roll=50m, I.D. 12,5x5

  • ERIKS:11236819
Image 1
Image 2
Image 1
Image 2
Save to list

€6.90/ meterexcl. VAT

€8.35incl. VAT

Sold per: 50Min. order: 50

123.4 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.20

-

50+

€6.90

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
BLUE STAR
Internal diameter
12.5 mm
Wall thickness
5 mm
Outer Diameter
22.5 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
65 mm
Roll length
50 m
Material of inner wall
EPDM
Temperature range
from -30 to 70 °C