Rubber hose Alifixx FG roll=40m 25x6

  • ERIKS:14473480
Image 1
Image 2
Image 1
Image 2
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALIFIXX FG
Internal diameter
25 mm
Wall thickness
6 mm
Outer Diameter
37 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
80 mm
Roll length
40 m
Weight
0.7 kg/m
Material of inner wall
NBR
Temperature range
from -20 to 90 °C
Temperature range °F
from -4 to 194 °F
Static wire
No