Rubber hose Acqua ADT/K FG roll=40m 50x7

  • ERIKS:14543400
Image 1
Save to list

€129.00/ meterexcl. VAT

€156.09incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 16/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€172.00

-

40+

€129.00

25.00%

80+

€120.40

30.00%

160+

€111.80

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ACQUA ADT/K
Internal diameter
50 mm
Wall thickness
7 mm
Outer Diameter
64 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
0 %
Minimum bending radius
300 mm
Roll length
40 m
Weight
1.33 kg/m
Material of inner wall
Technopolymer
Temperature range
from -30 to 90 °C
Temperature range °F
from 86 to 194 °F
Static wire
No