Rubber hose Acqua ADT/K FG roll=40m 32x6

  • ERIKS:14543397
Image 1
Save to list

€69.45/ meterexcl. VAT

€84.03incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 16/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€92.60

-

40+

€69.45

25.00%

80+

€64.82

30.00%

160+

€60.19

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ACQUA ADT/K
Internal diameter
32 mm
Wall thickness
6 mm
Outer Diameter
44 mm
Maximum operating pressure
12 bar
Minimum burst pressure
36 bar
Vacuum-resistance at 20 °C
0 %
Minimum bending radius
190 mm
Roll length
40 m
Weight
0.78 kg/m
Material of inner wall
Technopolymer
Temperature range
from -30 to 90 °C
Temperature range °F
from 86 to 194 °F
Static wire
No