Rubber hose Acqua ADT/K FG roll=40m 25x6

  • ERIKS:14543396
Image 1
Save to list

€78.00/ meterexcl. VAT

€94.38incl. VAT

169 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€78.00

-

40+

€58.50

25.00%

80+

€54.60

30.00%

160+

€50.70

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ACQUA ADT/K
Internal diameter
25 mm
Wall thickness
6 mm
Outer Diameter
37 mm
Maximum operating pressure
14 bar
Minimum burst pressure
42 bar
Vacuum-resistance at 20 °C
0 %
Minimum bending radius
150 mm
Roll length
40 m
Weight
0.44 kg/m
Material of inner wall
Technopolymer
Temperature range
from -30 to 90 °C
Temperature range °F
from 86 to 194 °F
Static wire
No