Rubber hose Acqua ADT/K FG roll=40m 19x4

  • ERIKS:14543395
Image 1
Save to list

€63.60/ meterexcl. VAT

€76.96incl. VAT

175.5 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€63.60

-

40+

€47.70

25.00%

80+

€44.52

30.00%

160+

€41.34

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ACQUA ADT/K
Internal diameter
19 mm
Wall thickness
4 mm
Outer Diameter
27 mm
Maximum operating pressure
16 bar
Minimum burst pressure
48 bar
Vacuum-resistance at 20 °C
0 %
Minimum bending radius
120 mm
Roll length
40 m
Weight
0.31 kg/m
Material of inner wall
Technopolymer
Temperature range
from -30 to 90 °C
Temperature range °F
from 86 to 194 °F
Static wire
No