



€2.89/ pieceexcl. VAT
€3.50incl. VAT
146 In stock - Estimated delivery date 04/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.89 | - |
20+ | €2.17 | 25.00% |
50+ | €1.73 | 40.00% |
100+ | €1.59 | 45.00% |
250+ | €1.45 | 50.00% |
500+ | €1.16 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | E |
Type | E |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 20 mm |
D | 20 mm |
Outside height | 12 mm |
H | 12 mm |
Thread Size | M6 |
G | M6 |