



€594.15/ pieceexcl. VAT
€718.92incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | KA |
Type | 8331 |
Model | Rotary paddle switch |
Process connection | External thread |
Size process connection | 1.1/2" NPT |
Material switch housing | Aluminium |
Supply voltage | 230V AC |
Switching power | 250V AC / 15 A |
Electrical connection | Conduit entry 3/4" (20) NPT |
Type of output | Relay SPDT |
Max. operating pressure | 2 bar |
Medium temperature | from -40 to 150 °C |
Ambient temperature | from -40 to 93 °C |
Level of protection (IP value) | IP66 |