Rod seal UTS-L PUR 78x86x12 L=13

  • ERIKS:12960234
Image 1
Image 2
Image 1
Image 2
Save to list

€29.20/ pieceexcl. VAT

€35.33incl. VAT

24 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€29.20

-

5+

€23.36

20.00%

10+

€18.98

35.00%

30+

€14.60

50.00%

50+

€13.14

55.00%

100+

€11.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
78 mm
Groove Diameter
86 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
78 mm
D
86 mm
L
13 mm
H
12 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s