Rod seal UTS-L PUR 60x70x11,5 L=12,5

  • ERIKS:14421936
Image 1
Image 2
Image 1
Image 2
Save to list

€22.00/ pieceexcl. VAT

€26.62incl. VAT

28 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.00

-

5+

€17.60

20.00%

10+

€14.30

35.00%

30+

€11.00

50.00%

50+

€9.90

55.00%

100+

€8.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
60 mm
Groove Diameter
70 mm
Groove Width
12.5 mm
Seal height
11.5 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
60 mm
D
70 mm
L
12.5 mm
H
11.5 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s