Rod seal UTS-L PUR 55x65x8 L=9

  • ERIKS:14421955
Image 1
Image 2
Image 1
Image 2
Save to list

€20.10/ pieceexcl. VAT

€24.32incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.10

-

5+

€16.08

20.00%

10+

€13.07

35.00%

30+

€10.05

50.00%

50+

€9.05

55.00%

100+

€8.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
55 mm
Groove Diameter
65 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
55 mm
D
65 mm
L
9 mm
H
8 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s