Rod seal UTS-L PUR 45x53x8 L=9

  • ERIKS:12693596
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
382 In stock - Estimated delivery date 09/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
45 mm
Groove Diameter
53 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
45 mm
D
53 mm
L
9 mm
H
8 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s