Rod seal UTS-L PUR 30x40x6,5 L=7,5

  • ERIKS:12216982
Image 1
Image 2
Image 1
Image 2
Save to list

€11.50/ pieceexcl. VAT

€13.92incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.50

-

5+

€9.20

20.00%

10+

€7.48

35.00%

30+

€5.75

50.00%

50+

€5.18

55.00%

100+

€4.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
UTS-L
Rod diameter
30 mm
Groove Diameter
40 mm
Groove Width
7.5 mm
Seal height
6.5 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
30 mm
D
40 mm
L
7.5 mm
H
6.5 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s