



€44.80/ pieceexcl. VAT
€54.21incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.80 | - |
5+ | €35.84 | 20.00% |
10+ | €29.12 | 35.00% |
30+ | €22.40 | 50.00% |
50+ | €20.16 | 55.00% |
100+ | €17.92 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | UTS-L |
Rod diameter | 112 mm |
Groove Diameter | 127 mm |
Groove Width | 13 mm |
Seal height | 12 mm |
Material seal | PUR |
Temperature range | from -35 to 100 °C |
d | 112 mm |
D | 127 mm |
L | 13 mm |
H | 12 mm |
C | 4.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |