



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0300 |
Rod diameter | 22 mm |
Groove Diameter | 33 mm |
Groove Width | 4.2 mm |
Material seal | PTFE |
Compound | ER48 |
Material energizer | FKM |
Temperature range | from -10 to 180 °C |
Groove type | Closed |
Max. operating pressure | 200 bar |
Maximum Speed | 5 m/s |