
€0.07/ pieceexcl. VAT
€0.09incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6799 |
Series | DIN 6799 |
Material | Spring steel |
Inner Diameter | 6.52 mm |
Outer Diameter | 16.3 mm |
Thickness | 1 mm |
Surface protection | Untreated |
DIN standard | 6799 |
Dimension | 8 mm |
Suitable for shaft | Yes |
Model | Axle (outside) |
Type | Retaining ring |