
€77.27/ pieceexcl. VAT
€93.50incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 7005G |
Execution | Level gauge glass |
Diameter | 34 mm |
Thickness | 17 mm |
Length | 320 mm |
Material | Borosilicate |