Products
Brands
About ERIKS
Customer service
NL - English
Home
Reflex glass Type: 7005G Boros...
Reflex glass Type: 7005G Borosilicate 280mmx34mmx17mm
ERIKS:
10057839
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Type
7005G
Execution
Level gauge glass
Diameter
34 mm
Thickness
17 mm
Length
280 mm
Material
Borosilicate
See all variants
Log in