
€60.86/ pieceexcl. VAT
€73.64incl. VAT
10 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 7005G |
Execution | Level gauge glass |
Diameter | 34 mm |
Thickness | 17 mm |
Length | 250 mm |
Material | Borosilicate |