
€49.73/ pieceexcl. VAT
€60.17incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 7005G |
Execution | Level gauge glass |
Diameter | 34 mm |
Thickness | 17 mm |
Length | 140 mm |
Material | Borosilicate |