
€504.00/ pieceexcl. VAT
€609.84incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 7005 |
Model | Level gauge body |
Housing material | Steel |
Material quality | ASTM A105 |
Material glass | Borosilicate glass |
Max. operating pressure | 22 bar |
Width | 34 mm |
Glass thickness | 17 mm |
Glass length | 140 mm |
Size level body | 2 |
Maximum medium temperature (continuous) | 220 °C |