€77.60/ pieceexcl. VAT
€93.90incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €77.60 | - |
10+ | €69.84 | 10.00% |
25+ | €62.08 | 20.00% |
50+ | €54.32 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | 92 |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 2.1/2" |
Connection termination 2 | Outer thread gas conical (BSPT) |
Connection termination size 2 | 2.1/2" |
Shape | Elbow 90° |