€16.70/ pieceexcl. VAT
€20.21incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.70 | - |
10+ | €14.20 | 15.00% |
25+ | €12.53 | 25.00% |
50+ | €11.69 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 241 |
Shape | Reducing ring |
Material | Cast iron |
Surface protection | Galvanized |
Nominal inner diameter | 3/4" |
Nominal inner diameter 2 | 3/8" |
Connection | External thread (NPT) |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 120 °C |