



€15.70/ pieceexcl. VAT
€19.00incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 37010 |
Model | Reducer/silencer |
Material | Bronze |
Connection | External thread (BSPP) |
Connection size | 1/8" (6) |
Pressure range | from 0 to 10 bar |
€19.03/ pieceexcl. VAT
€23.03incl. VAT
40 In stock - Estimated delivery date 05/11/2026