
€224.40/ rollexcl. VAT
€271.52incl. VAT
28 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Self-adhesive | Yes |
Width | 20 mm |
Thickness | 7 mm |
Roller length | 5 m |
Material structure | PTFE expanded |
Shape | Flat |
Maximum temperature | 130 °C |