
€131.75/ rollexcl. VAT
€159.42incl. VAT
23.48 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Self-adhesive | Yes |
Width | 5 mm |
Thickness | 2 mm |
Roller length | 25 m |
Material structure | PTFE expanded |
Shape | Flat |
Maximum temperature | 130 °C |