Protective plug PP/Filt round 30x1.5-2.5

  • ERIKS:12730807
Image 1
Protective plug PP to plug furniture legs. Provided with felt to prefent scratches. Colour: black.
Save to list

€0.84/ pieceexcl. VAT

€1.02incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PP
Outer Diameter
32 mm
Wall thickness
1.5 - 2.5 mm
Total length
19 mm
Outer pipe diameter
30 mm