



€0.29/ pieceexcl. VAT
€0.35incl. VAT
205 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PE |
A | 10 mm |
B | 3 mm |
H | 15 mm |
Wall thickness | 1.0 - 2.5 mm |
Colour | Black |
Depth | 15 mm |
Outer pipe diameter | 10 mm |
Shape | Round |