Protection stop/cap 4-073 LDPE d/D=5,7x7,3

  • ERIKS:12730605
Image 1
Image 2
Image 1
Image 2
Protective stop/cap LDPE (soft polyethylene). Application advice: for use as stop or cap to protect inner-and outer screw-thread, pipes, nipples and boreholes against polution and damage. Order advice: pay attention to the fact that the shaft diameter D is about 0,1-0,8mm (depending of the nominal size) bigger than the bore or internal threadhole that needs to be protected. When used as cap the d1 has to be 0,2-1,0mm smaller than the outside diameter of the pipe or screw-thread. Colour: natural.
Save to list

€0.16/ pieceexcl. VAT

€0.19incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TL-4-073
Material
LDPE
d
5.7 mm
D
7.3 mm
h
9.5 mm
K
9.3 mm
Colour
Natural colour