Protection stop/cap 2-207 LDPE d/D=9x11,4

  • ERIKS:12730613
Image 1
Image 2
Image 1
Image 2
Protective stop/cap LDPE (soft polyethylene). Application advice: for use as stop or cap to protect inner-and outer screw-thread, pipes, nipples and boreholes against polution and damage. Order advice: pay attention to the fact that the shaft diameter D is about 0,1-0,8mm (depending of the nominal size) bigger than the bore or internal threadhole that needs to be protected. When used as cap the d1 has to be 0,2-1,0mm smaller than the outside diameter of the pipe or screw-thread. Colour: natural.
Save to list

€0.17/ pieceexcl. VAT

€0.21incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TL-2-207
Material
LDPE
d
9 mm
D
11.4 mm
h
13 mm
K
14 mm
Colour
Natural colour