Protection stop 8-090 LDPE DxhxK=10x6x17

  • ERIKS:12730657
Image 1
Image 2
Image 1
Image 2
Protecting stop of LDPE (polyethylene). For the protection of internal thread and boreholes against polution and damage. This protection stop is supplied with an open ring as dismantling aid and is very suitable for a fast removal of the stop. Ordering advice: pay attention to the fact that the shaft diameter D is about 0,2-0,8mm (depending of the nominal size) bigger than the bore- or internal threadhole that needs to be protected. Colour: natural.
Save to list

€0.18/ pieceexcl. VAT

€0.22incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TL-8-090
Material
LDPE
D
9 mm
h
6 mm
K
15.5 mm
Colour
Natural colour