



€4.16/ pieceexcl. VAT
€5.03incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | SBR |
B | 25 mm |
D | 43 mm |
d1 | 32 mm |
H | 38 mm |
Hardness | 60 |
Colour | Grey |
Material specification | Styrene-butadiene-elastomer |