



€1.74/ pieceexcl. VAT
€2.11incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | SBR |
B | 22 mm |
D | 20 mm |
d1 | 13 mm |
H | 29 mm |
Hardness | 60 |
Colour | Grey |
Material specification | Styrene-butadiene-elastomer |