
€0.19/ pieceexcl. VAT
€0.23incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PVC |
H | 15 mm |
Inner Diameter | 4 mm |
Hardness | 65 |
Wall thickness | 1.5 mm |
Colour | Black |
Execution | Self-extinguishing |
Fire resistant | Yes |
Tolerance | Wall thickness ± 0.25 mm, internal diameter ± 1.5 mm |
Material specification | Polyvinylchloride soft |
Temperature range | from -20 to 85 °C |