Protection cap LDPE beige d1=18 D=23 H=28

  • ERIKS:12730497
Image 1
Image 2
Image 1
Image 2
Protective cap of LDPE (polyetylene). Application: for protection of external thread, pipes and nipples against polution and damage, partly also to use as base. Clampmeasure: in the given dimensions are the clampmeasures adapted with exercising of the pipe-and screw-thread tolerances. Colour: natural.
Save to list

€0.84/ pieceexcl. VAT

€1.02incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
LDPE
B
24 mm
D
23 mm
d1
18 mm
H
28 mm
Colour
Natural
Material specification
Polyethylene