€758.80/ pieceexcl. VAT
€918.15incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H0LRA |
Model | Direct-acting |
Connection | Glued sleeve |
Nominal inner diameter | DN25 |
Outer pipe diameter | 32 mm |
Pressure rating | PN10 |
Reduced pressure range | from 0 to 10 bar |
Maximum inlet pressure | 3 bar |
Medium temperature | from 0 to 70 °C |
Housing material | ABS |
Seat material | EPDM |
Membrane material | EPDM |
Material spring bonnet | PP-GR |
With couplers | Yes |
With pressure gauge | No |
Backflow preventer | Yes |