





€1,901.00/ pieceexcl. VAT
€2,300.21incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DRV 730-D |
Type | 8937 |
Model | Direct-acting |
Connection | Internal thread (BSPP) |
Nominal inner diameter | 1" (25) |
Capacity type | Standard |
Kvs value | 5.3 m³/h |
Reduced pressure range | from 0.3 to 2 bar |
Maximum inlet pressure | 16 bar |
Medium temperature | from 20 to 200 °C |
Housing material | Stainless steel |
Material quality | 1.4408 |
Material disc | 1.4404 |
Seat material | 1.4404 |
Membrane material | 1.4404 |
Spring material | Stainless steel |
Material spring bonnet | 1.4408 |
With couplers | No |
With pressure gauge | Optional |
Gauge port | 1/4" (8) internal thread (BSPP) |
Backflow preventer | No |
DN | 1" (25) |
P | from 0.3 to 2 bar |
A | 81 mm |
H | 151 mm |
H1 | 38 mm |
L | 110 mm |
Weight | 3.1 kg |