Press stop for inside thread LDPE d=4,5 M5

  • ERIKS:12730670
Image 1
Image 2
Image 1
Image 2
Plug-in Stop of soft Polyethylene (LDPE). For the protection of inner threads and boreholes against polution and damage. Ordering advice: Pay attention to the fact that the shaft diameter (d) is 0,2-0,8mm (depending of the nominal size) bigger than the bore or the thread diameter. Colour: transparent.
Save to list

€0.12/ pieceexcl. VAT

€0.15incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
6019
Material
LDPE
d
4.5 mm
D
8 mm
H
5 mm
Colour
Transparent
Thread Size
M5