Polyethylene tubular film 100x0.1mm L 250m

  • ERIKS:11824256
  • Manufacturer:4030198137741
Image 1
Tubular film made of polyethylene
Save to list
Not available in webshop
23 In stock - Estimated delivery date 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
Length
250 m
Width
100 mm
Thickness
1 mm