Polyester tape 25mm woven, roll with 300m

  • ERIKS:11824285
  • Manufacturer:4030198305249
Image 1
Polyester high-strength tape, woven

•    Strong hold for transportation and storage
Combines the benefits of plastic and steel strapping.
Steel-hard tensile strength for the secure hold of the load.
Great elasticity for easy use.
•    Easy handling
No risk of injury.
Can be tightened at any time.
High shock reserves.
•    Outstanding material properties
Excellent surface protection.
Temperature-resistant.
Waterproof.
•    Polyester high-strength tape woven is the next stage of development of the glued polyester high-strength tape
•    An extremely high tensile strength is achieved thanks to the longitudinal and lateral arrangement of the polyester fibres. It also prevents the ends of the tape from fraying.
•    Ideally suited to giving heavy loads the required security
Save to list

€176.57/ pieceexcl. VAT

€213.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Length
300 m
Width
25 mm