€5.58/ pieceexcl. VAT
€6.75incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Poly-V Pulley PB |
Type | PJ |
Pitch circle diameter | 50 mm |
Number of grooves | 8 |
Outer Diameter | 50 mm |
Material | Cast iron |
Groove Width | 23 mm |
Face to Face length | 32 mm |
Pilot bore | 12 mm |
F | 50 mm |