
€8.33/ pieceexcl. VAT
€10.08incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.25 | - |
10+ | €8.32 | 10.00% |
25+ | €7.40 | 20.00% |
50+ | €6.48 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 290 |
Maximum operating pressure | 25 bar |
Hose fitting type | External thread |
Connection termination | BSPT |
Connection termination size | 3/8" |
Shape | Dowel |