
€9.27/ pieceexcl. VAT
€11.22incl. VAT
Sold per: 10Min. order: 10
15 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.30 | - |
10+ | €9.27 | 10.00% |
25+ | €8.24 | 20.00% |
50+ | €7.21 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 290 |
Maximum operating pressure | 25 bar |
Hose fitting type | External thread |
Connection termination | BSPT |
Connection termination size | 3/4" |
Shape | Dowel |