
€50.80/ pieceexcl. VAT
€61.47incl. VAT
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.80 | - |
10+ | €45.72 | 10.00% |
25+ | €40.64 | 20.00% |
50+ | €35.56 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 290 |
Maximum operating pressure | 10 bar |
Hose fitting type | External thread |
Connection termination | BSPT |
Connection termination size | 2" |
Shape | Dowel |