
€7.11/ pieceexcl. VAT
€8.60incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.90 | - |
10+ | €7.11 | 10.00% |
25+ | €6.32 | 20.00% |
50+ | €5.53 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 290 |
Maximum operating pressure | 25 bar |
Hose fitting type | External thread |
Connection termination | BSPT |
Connection termination size | 1/4" |
Shape | Dowel |